{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMPAKT-L-filebænk; KOMPAKT-H-filebænk | |
Height | 200 mm | |
Width | 1,200 mm | |
Depth | 630 mm | |
Type version | 1R | |
Type of product | Base frame |
Article number | 934700 1200/1R | |
Manufacturer number | 934700 1200/1R |