This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base frame for workbench 1030 mm

Article no.: 934700 1030

Select article variation and quantity

width / Type (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Serie KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 200 mm
Width 1,030 mm
Depth 630 mm
Type of product Base frame

Identification numbers & Classifications

Article number 934700 1030
Manufacturer number 934700 1030

Description

Version:

Made from hollow rectangular section steel with height adjustment screws.

Application:

For holding measuring tips No. 934750934862.

Suitable for:

1 each drawer casing size 430 and 600.

Colour:

Base frame light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart