{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,300 mm | |
Depth | 700 mm | |
Thickness | 50 mm | |
Worktop length | 1,300 mm | |
Material of worktop | Solid beech glued strips | |
Worktop surface | clear varnished | |
Edge strip version | no edge strip | |
Type of product | Workbench top |
Article number | 933550 1300 | |
EAN / GTIN | 4045197279217 | |
Manufacturer number | 933550 1300 |