This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Worktop of glued beech wood strips 1200 mm

Article no.: 933550 1200

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,200 mm
Depth 700 mm
Thickness 50 mm
Worktop length 1,200 mm
Material of worktop Solid beech glued strips
Worktop surface clear varnished
Edge strip version no edge strip
Type of product Workbench top

Identification numbers & Classifications

Article number 933550 1200
Manufacturer number 933550 1200

Description

Version:

Holes are provided on the underside of the worktop for securing drawer units and support legs (KOMBI range).
Worktop for heavy work such as in machine tool building or steelwork fabrication. Of solid beech block board, waterproof glued (with comb profile on the long edges). The edges are smoothed, the surface is sanded and sealed with clear UV varnish. Beech wood worktops are resistant to sprayed water and to dirt, and largely resistant to oil, grease, solvents, and chemicals. (These do, however, affect the appearance of the surface). Optional: With inlaid metal edge protection strip (50×50×4 mm), powder-coated.

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.
Direct purchase

Sign in to your Account

To shopping cart