{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Drawer usable area in G | 26×24 | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,250 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Usable height | 1,150 mm | |
Usable height for drawers | 1150 mm | |
Drawer front height | 50 mm; 75 mm; 75 mm; 100 mm; 100 mm; 125 mm; 125 mm; 150 mm; 150 mm; 200 mm | |
Drawer usable width | 650 mm | |
Drawer usable depth | 600 mm | |
Drawer usable width in G | 26 | |
Drawer usable depth in G | 24 | |
Number of drawers | 10 | |
Number of pull-out shelves | 0 | |
Number of doors | 0 | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Ribbed rubber inlay with anti-roll lip on 3 sides | no | |
Base cabinet underneath height-adjustable workstation | no | |
Weight | 197 kg | |
Type of product | Tool cabinet |
Article number | 931105 1250/10 | |
EAN / GTIN | 4062406352592 | |
Manufacturer number | 931105 1250/10 |