• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 75 kg 1000/10

Article no.: 931105 1000/10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Drawer usable area in G 26×24
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 700 mm
Usable height 900 mm
Usable height for drawers 900 mm
Drawer front height 75 mm; 75 mm; 75 mm; 75 mm; 100 mm; 100 mm; 100 mm; 100 mm; 100 mm; 100 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Drawer usable width in G 26
Drawer usable depth in G 24
Number of drawers 10
Number of pull-out shelves 0
Number of doors 0
Electronic locking system can be retrofitted yes
ComfortClose no
Ribbed rubber inlay with anti-roll lip on 3 sides no
Base cabinet underneath height-adjustable workstation no
Weight 183 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 931105 1000/10
EAN / GTIN 4062406062620
Manufacturer number 931105 1000/10

Description

Version:

Completely equipped tool cabinet in 30×28G, with drawers 26×24G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.

Fitted with:

Drawer front height, mm: 75, 75, 75, 75, 100, 100, 100, 100, 100, 100

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart