• The item cannot be ordered due to missing prices.

Support arm bracket 1000 mm

Article no.: 928056 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 60 mm
    Length 1,000 mm
    Width 1,000 mm
    Depth 550 mm
    Throat 450 mm
    maximum load capacity 50 kg
    Application range Support columns
    Weight 7 kg
    Type of product Extension base

    Identification numbers & Classifications

    Article number 928056 1000
    EAN / GTIN 4062406112615
    Manufacturer number 928056 1000

    Description

    Version:

    Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 928600, 928602, 928606 and equipment track No. 928250.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    Suitable only for support columns size 962 and 1362.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart