{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Height adjustment interval | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Hoogte | 962 mm | |
Diepte | 100 mm | |
Staanderhoogte | 962 mm | |
Maximale belastbaarheid | 200 kg | |
Gewicht | 18 kg | |
Type of product | Support column |
Article number | 928020 962 | |
EAN / GTIN | 4062406112271 | |
Manufacturer number | 928020 962 |