• The item cannot be ordered due to missing prices.

Reinforced rear panel with support columns, Support column height: 1362mm

Article no.: 928020 1362
Standard configurations usually have faster delivery times.

Select article variation and quantity

Support column height (mm) Unit price incl. VAT
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,362 mm
Depth 100 mm
Support column height 1,362 mm
maximum load capacity 200 kg
Weight 20 kg
Type of product Support column

Identification numbers & Classifications

Article number 928020 1362
EAN / GTIN 4062406112288
Manufacturer number 928020 1362

Description

Version:

Additional charge for positioning the support columns centrally to the workstation. For size 1500 mm, a structure of 1000 mm can be positioned centrally; for size 2000 mm, a structure of 1500 mm can be positioned centrally.

Suitable for:

mLevel workstation No. 920002, 920004 and eLevel No. 920012, 920014 size 1500 and 2000.

Supplied with:

A reinforced rear panel is fitted to the workstation and support columns (No. 928010) are supplied ready assembled.

Note:

No. 928020 is an optional additional charge item which can only be ordered for new equipment. It cannot be retrofitted.
Support structure divider No. 928040 cannot be mounted on the reinforced back panel.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart