{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Workbench height | 850 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Workbench/desk load capacity - maximum distributed load (on wood) | 800 kg | |
Insert thickness | 50 mm | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 20×20 | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Ready-to-go | |
Height | 850 mm | |
Worktop length | 1,500 mm | |
Worktop depth | 750 mm | |
Worktop thickness | 50 mm | |
Support cabinet width | 1,300 mm | |
Support cabinet depth | 700 mm | |
Drawer body usable height | 525 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 20 | |
Number of drawers | 3 | |
Weight | 126 kg | |
Type of product | Workbench |
Article number | 920807 1500 | |
EAN / GTIN | 4062406262112 | |
Manufacturer number | 920807 1500 |