• The item cannot be ordered due to missing prices.

Swarf container with perforated intermediate floor 750 l

Article no.: 919930 750
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection RAL 5012, 2000, 3000, 6011, 7005
    Skip volume 750 l
    Height 680 mm
    Length 1,440 mm
    Width 1,280 mm
    Filling edge height 495 mm
    Internal dimension at intake: height 60 mm
    Internal dimension at intake: width 200 mm
    Fork insertion slots dimension A 200 mm
    Fork insertion slots dimension D 60 mm
    Fork-lift fork socket pitch B 495 mm
    Safe working load 1,000 kg
    Drain cock version Delivery tap without sieve
    Tipping mechanism Pull cord
    Perforated panel fittings Perforated shelf
    with fork insertion slots yes
    Pull cord yes
    welded oil-tight yes
    Weight 169 kg
    Type of product Tilting containers

    Identification numbers & Classifications

    Article number 919930 750
    EAN / GTIN 2050001936769

    Description

    Version:

    The bucket is oil-tight and watertight. It is fitted with a bolted-on perforated plate over the entire base and with a 1 inch discharge valve. Therefore it is particularly well suited for collecting and separating liquids from solids.
    The container has a wall thickness of 3 mm. Tipping it can easily be activated by cable from the truck driver's seat.
    The base frame includes sockets for fork-lift forks.
    With protection against accidental slippage. The sheet steel body of the container has a strengthening profile around the edge.

    Colour:

    Optional paint finishes light blue RAL 5012, yellow orange RAL 2000, fire red RAL 3000, reseda green RAL 6011, mouse grey RAL 7005.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart