• The item cannot be ordered due to missing prices.

Set of wheels for tilting containers and swarf containers, polyamide, 4 pieces, Load capacity / wheel: 450kg

Article no.: 919970 450

Select article variation and quantity

Load capacity / wheel (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 225 mm
Wheel ⌀ 180 mm
Safe working load 450 kg
Material of wheel Polyamide
Type of product Wheel

Identification numbers & Classifications

Article number 919970 450
EAN / GTIN 2050001937902

Description

Version:

1 set consisting of 4 polyamide wheels (2 fixed wheels and 2 castors, 1 of which has a parking brake).

Suitable for:

Swarf container with perforated intermediate floor No. 919930 and tilting containers No. 919950, 919955.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart