• The item cannot be ordered due to missing prices.

Table trolley with 2 platforms up to 1200 kg, Type: 12405

Article no.: 919865 12405
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 12405
Height 925 mm
Width 1,810 mm
Depth 800 mm
Platform area width 1,600 mm
Platform area depth 800 mm
Height of bottom shelf 283 mm
Height of top shelf 925 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of top shelf 500 kg
maximum load capacity 1,200 kg
Material of wheel Resilient solid rubber
Weight 100 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919865 12405
EAN / GTIN 4017976124056
Manufacturer number 12405

Description

Version:

Welded steel and sections and tubes, platforms made of non-slip platform of marine plywood.
2 fixed wheels and 2 castors (with parking brake), high-grade resilient solid blue-grey rubber treadless tyres (200×50 mm), and hubs with roller bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart