{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 12402 | |
Height | 925 mm | |
Width | 1,210 mm | |
Depth | 700 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 700 mm | |
Height of bottom shelf | 283 mm | |
Height of top shelf | 925 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Load capacity of top shelf | 500 kg | |
maximum load capacity | 1,200 kg | |
Material of wheel | Resilient solid rubber | |
Weight | 67 kg | |
Standard | EN 1757-3 | |
Type of product | Table trolleys |
Article number | 919865 12402 | |
EAN / GTIN | 4017976124025 | |
Manufacturer number | 12402 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |