• The item cannot be ordered due to missing prices.

Table trolley with height-adjustable platform TA9 TA94

Article no.: 918557 TA94
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Type TA94
Height adjustment range 760 mm - 1,080 mm
Width 1,220 mm
Depth 609 mm
Platform area width 1,040 mm
Platform area depth 600 mm
Height of bottom shelf 270 mm
Wheel ⌀ 200 mm
Load capacity of top shelf 200 kg
maximum load capacity 400 kg
Weight 88.2 kg
Type of product Table trolleys

Identification numbers & Classifications

Article number 918557 TA94
EAN / GTIN 4045197885326
Manufacturer number 918557 TA94

Description

Version:

Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface. Height is adjustable manually by means of a hand crank. By this means the charging shelf can be moved up and down with 4 mechanical spindle lifting pillars. Handle of impact-resistant polypropylene with a Haptoprene insert; this can be swung up in order to operate the hand crank. 2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Colour:

Silver and anthracite powder-coated.

Note:

For reasons of safety no perforated panel can be fitted.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart