• The item cannot be ordered due to missing prices.

Table trolley with height-adjustable platform TA9, Type: TA92

Article no.: 918557 TA92
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type TA92
Height adjustment range 680 mm - 970 mm
Width 1,040 mm
Depth 509 mm
Platform area width 890 mm
Platform area depth 500 mm
Height of bottom shelf 195 mm
Wheel ⌀ 125 mm
Load capacity of top shelf 200 kg
maximum load capacity 250 kg
Weight 67.6 kg
Type of product Table trolleys

Identification numbers & Classifications

Article number 918557 TA92
EAN / GTIN 4045197885319
Manufacturer number 918557 TA92

Description

Version:

Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface. Height is adjustable manually by means of a hand crank. By this means the charging shelf can be moved up and down with 4 mechanical spindle lifting pillars. Handle of impact-resistant polypropylene with a Haptoprene insert; this can be swung up in order to operate the hand crank. 2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Colour:

Silver and anthracite powder-coated.

Note:

For reasons of safety no perforated panel can be fitted.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart