• The item cannot be ordered due to missing prices.

LED lamp for roller cabinets without support columns, Type: 20

Article no.: 914870 20

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ATEX zone no
Nominal voltage 250 V
Power consumption 20 W
Illumination 1,700 lm
Power supply Mains-powered
Lamp body length 625 mm
Lamp body width 123 mm
Lamp body height 33 mm
Support arm reach 350 mm
‌Plug type, input GST plug-in system
Type of product Mounted light

Identification & Classification

Article number 914870 20
EAN / GTIN 4045197893734
Manufacturer number 914870 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Lighting unit complete with lampholder and connecting cable and support arms for mounting on support columns of roller cabinets and mobile workbenches. A carrier arm with break-through for leading the cable through the support columns. Maintenance-free LED technology with long working life. The energy-efficient light source is exceptionally uniform, dazzle-free and flicker-free, with a neutral white light and a light temperature of 4000 K.
The lamp incorporates built-in LED bulbs. The bulbs cannot be replaced within the lamp.

Suitable for:

Perforated panels No. 914851; 914852 (not suitable for size 222 and size 444).

Supplied with:

LED light including power supply unit, with Wieland plug for connection to cable reels, 2 support arms.

Note:

Also order cable roll-up drum no. 914890 size DE for the power connection.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart