• The item cannot be ordered due to missing prices.

Sliding hammer 5 kg

Article no.: 882050 5

Select article variation and quantity

Hammer mass (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hammer mass 5 kg
    Adapter for internal extractor G3/4×G1/2
    Hammer travel 340 mm
    Total weight 6.5 kg
    Type of product Sliding hammer

    Identification numbers & Classifications

    Article number 882050 5
    EAN / GTIN 4021176111204
    Manufacturer number 22-0-2

    Description

    Version:

    Sturdy extractor jig (galvanised) with ergonomically shaped sliding hammer.

    Advantage:

    Very suitable for use on deep-seated components.

    Application:

    For extraction and pulling off ball bearings in combination with internal extractors (No. 882600), using special adapters. Very versatile device for a wide variety of components. Energetic use of the sliding hammer pulls the components off.

    Supplied with:

    Extractor jig with appropriate adapters to suit various internal extractors.

    Note:

    Optional additional weights can be screwed on to increase the impact.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart