• The item cannot be ordered due to missing prices.

Sliding hammer 1,7 kg

Article no.: 882050 1,7

Select article variation and quantity

Hammer mass (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hammer mass 1.7 kg
    Adapter for internal extractor 15-16 G×G1/2, 15-16 G×M10
    Hammer travel 230 mm
    Total weight 2.5 kg
    Type of product Sliding hammer

    Identification numbers & Classifications

    Article number 882050 1,7
    EAN / GTIN 4021176385087
    Manufacturer number 22-0-1

    Description

    Version:

    Sturdy extractor jig (galvanised) with ergonomically shaped sliding hammer.

    Advantage:

    Very suitable for use on deep-seated components.

    Application:

    For extraction and pulling off ball bearings in combination with internal extractors (No. 882600), using special adapters. Very versatile device for a wide variety of components. Energetic use of the sliding hammer pulls the components off.

    Supplied with:

    Extractor jig with appropriate adapters to suit various internal extractors.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart