• The item cannot be ordered due to missing prices.

One-hand clamp, reversible, Jaw capacity: 450mm

Article no.: 860286 450

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 20×6 mm
Spreading width 200 mm - 715 mm
Jaw capacity 450 mm
Throat 90 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860286 450
EAN / GTIN 4062406276607
Manufacturer number 860286 450

Description

Version:

Ergonomically shaped 2-component plastic handle, burnished rail of drawn steel. No tools required for conversion to spreading, thanks to intelligent release mechanism in the upper part, reversible. With release handle for quick adjustment.

Application:

General purpose use, easy to use one-handed for clamping pressures (up to 2000 N).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart