{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 20×6 mm | |
Spreading width | 200 mm - 415 mm | |
Jaw capacity | 150 mm | |
Throat | 90 mm | |
Type of product | Clamp |
Article number | 860286 150 | |
EAN / GTIN | 4062406276584 | |
Manufacturer number | 860286 150 |