{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19×6 mm | |
Jaw capacity | 600 mm | |
Throat | 60 mm | |
maximum clamping force | 2,000 Nm | |
Type of product | Clamp |
Article number | 860271 600 | |
EAN / GTIN | 4008158040837 | |
Manufacturer number | GK60 |
This article |
Recommendations |
|
---|---|---|
Geared clamp, Jaw capacity: 600mm |
||
Throat | 60 mm | 90 mm |
maximum clamping force | 2,000 Nm | |
Cross section of the slide rail | 19×6 mm | 20×6 mm |
Jaw capacity | 600 mm | 600 mm |
Spreading width | 200 mm - 865 mm | |
Type of product | Clamp | Clamp |