• The item cannot be ordered due to missing prices.

Geared clamp, Jaw capacity: 300mm

Article no.: 860271 300

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 19×6 mm
Jaw capacity 300 mm
Throat 60 mm
maximum clamping force 2,000 Nm
Type of product Clamp

Identification numbers & Classifications

Article number 860271 300
EAN / GTIN 4008158040813
Manufacturer number GK30

Description

Version:

Ergonomically shaped 2-component plastic handle, burnished rail of drawn steel. Fibreglass-reinforced plastic body, smooth-running spindle with trapezoidal thread and tiltable pressure pad. With release handle for quick adjustment.

Application:

Enormously flexible and suitable for use even in the tightest spaces, for clamping forces up to 2000N.

Downloads & documents

Compare with similar products

This article


Recommendations


Geared clamp, Jaw capacity: 300mm

Geared clamp, Jaw capacity: 300mm

Throat 60 mm 90 mm
maximum clamping force 2,000 Nm
Cross section of the slide rail 19×6 mm 20×6 mm
Jaw capacity 300 mm 300 mm
Spreading width 200 mm - 565 mm
Type of product Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart