• The item cannot be ordered due to missing prices.

Malleable cast iron screw clamp 200 mm

Article no.: 860000 200

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 200 mm
Cross section of the slide rail 27×7 mm
Throat 100 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860000 200
EAN / GTIN 4008158008707
Manufacturer number TG20

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
Movable clamping arm with anti-slip protection, preventing inadvertent release of the clamp. Movable pressure pad from size 160 can be exchanged without tools.
With plastic protective cover on the clamping jaw.
Clamping force of up to 6000 N.

Standard:

DIN 5117

Spare part:

Protective cap No. 860115.

Downloads & documents

Compare with similar products

This article


Recommendations


Malleable cast iron screw clamp  200 mm

Malleable cast iron screw clamp 200 mm

Throat 100 100 100
Cross section of the slide rail 27×7 27×7 27×7
Jaw capacity 200 200 200
Type of product Clamp Clamp Clamp

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart