{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 1,000 mm | |
Cross section of the slide rail | 35×11 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860000 1000 | |
EAN / GTIN | 4008158011134 | |
Manufacturer number | TGK100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Malleable cast iron screw clamp 1000 mm |
|||
Throat | 120 | 120 | 120 |
Cross section of the slide rail | 35×11 | 35×11 | 35×11 |
Jaw capacity | 1,000 | 1,000 | 1,000 |
Type of product | Clamp | Clamp | Clamp |