• The item cannot be ordered due to missing prices.

General-purpose knife with 3 blades 22 mm

Article no.: 845100

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Knife length without blade 170 mm
    Blade length 100 mm
    Blade width 22 mm
    Blade thickness 0.65 mm
    Number of blades 3
    Number of snap-off points 8
    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 845100
    EAN / GTIN 4975364019226
    Manufacturer number LC630BHOF

    Description

    Version:

    High quality professional version of die-cast aluminium, powder-coated. Blade extends and retracts in precise metal guide, stops automatically. Additional blade clamping with knurled screw for precise cutting.
    With 3 snap-off blades with 8 segments, 22 mm wide. Quality blades, extremely sharp, with long working life.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart