• The item cannot be ordered due to missing prices.

Snap-off “experience” blades set, 10 pieces, 22 mm, number: 10

Article no.: 845110 10

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 22 mm
Blade thickness 0.65 mm
Number of snap-off points 8
Number of blades 10
Type of product Blade

Identification numbers & Classifications

Article number 845110 10
EAN / GTIN 2050001962515
Manufacturer number AB 9(2015.0700)

Description

Version:

The universal blade ‑ Lutz® experience, the solution for all cutting work.

Suitable for:

General-purpose knife No. 845100.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart