• The item cannot be ordered due to missing prices.

General-purpose knife with 2-component handle with 3 blades, 18 mm

Article no.: 845020

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Knife length without blade 160 mm
    Blade length 100 mm
    Blade width 18 mm
    Blade thickness 0.5 mm
    Number of snap-off points 8
    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 845020
    EAN / GTIN 4045197438553
    Manufacturer number 845020

    Description

    Version:

    Blade extends and retracts in a precise metal guide. High quality blades, extremely sharp, with long service life.
    Comfortably rounded but slender 2-component handle for powerful but also precise cutting. Easy-grip Haptoprene coating with a core of specially tough, impact-resistant polypropylene. Safe working, since the risk of slipping is minimised, even with wet or oily hands. Automatic blade stop. With 3 snap-off blades (No. 845010 Size 10) with 8 segments, 18 mm wide.

    Spare part:

    Spare blades see No. 845010 size 10; 845015 size 10; 845016 size 10; 845018 size 50; 845019 size 50; 845021 size 10; 845023 size 50.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart