• The item cannot be ordered due to missing prices.

Snap-off “multisharp” blades set, 50 pieces, 18 mm 50

Article no.: 845023 50

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 50
Type of product Blade

Identification numbers & Classifications

Article number 845023 50
EAN / GTIN 2050001962508
Manufacturer number 2057.0500/AB 22

Description

Version:

The black blade ‑ Lutz® multisharp, premium hardened blades with ultra-sharp ground edges.

Extra-fine and ultra-sharp ground blade.
50-piece pack in a sturdy special safety dispenser.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart