{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Pipe cutter RAPID 14001+3 | |
Cutter wheel ⌀ | 25 mm | |
Cutter wheel width | 19 mm | |
Cutter wheel bore | 9 mm | |
for pipe outer ⌀ | 1/8 − 2 in | |
Number of guide rollers | 0 | |
Number of cutter wheels | 3 | |
Type of product | Pipe cutters |
Article number | 815101 2 | |
EAN / GTIN | 4018754329731 | |
Manufacturer number | 60030003 |
This article |
Recommendations |
|
---|---|---|
Pipe cutter with 3 cutter wheels for steel pipes, for pipes up to: 2in |
||
Number of guide rollers | 0 | 2 |
Number of cutter wheels | 3 | 1 |
Cutter wheel bore | 9 mm | 9 mm |
Cutter wheel width | 19 mm | 19 mm |
Cutter wheel ⌀ | 25 mm | 31 mm |
for pipe outer ⌀ | 1/8 − 2 in | 1/8 − 2 in |
Type of product | Pipe cutters | Pipe cutters |