{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 31 mm | |
Cutter wheel width | 19 mm | |
Cutter wheel bore | 9 mm | |
for pipe outer ⌀ | 1/8 − 2 in | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 815030 2 | |
EAN / GTIN | 4045197382474 | |
Manufacturer number | 815030 2 |