• The item cannot be ordered due to missing prices.

Pliers wrench, Overall length: 250mm

Article no.: 813702 250

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Jaw length 30 mm
Jaw capacity 0 mm - 52 mm
overall length 250 mm
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813702 250
EAN / GTIN 4003773082385
Manufacturer number 86 01 250

Description

Version:

Parallel guided, smooth jaws; chrome-plated version.
Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, chemically blacked, plastic coated handles.
Laser engraved scale (front face metric and rear face imperial), allows the width across flats to be pre-set.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Note:

Soft jaws available under no. 813725.

Downloads & documents

Compare with similar products

This article


Recommendations


Pliers wrench, Overall length: 250mm

Pliers wrench, Overall length: 250mm

overall length 250 mm 250 mm
Jaw length 30 mm 30 mm
Jaw capacity 0 mm - 52 mm 0 mm - 52 mm
Type of product Pliers Wrench Pliers Wrench

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart