{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 560 mm | |
Jaw capacity | 76 mm | |
Pipe ⌀ | 2 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810300 2 | |
EAN / GTIN | 4005887269300 | |
Manufacturer number | 87111020 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Corner pipe wrench 2 in |
|||
overall length | 560 | 560 | 560 |
Manufacturing process | forged throughout | forged throughout | forged throughout |
Pipe ⌀ | 2 | 2 | 2 |
Jaw capacity | 76 | 80 | 80 |
Hardened and tempered jaw | induction hardened | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |