• The item cannot be ordered due to missing prices.

Corner pipe wrench 1 in

Article no.: 810300 1

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 315 mm
Jaw capacity 45 mm
Pipe ⌀ 1 in
Jaw angle 45 degrees
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810300 1
EAN / GTIN 4005887269102
Manufacturer number 87111010

Description

Version:

Swedish design, with slim 45° offset jaw. Fully forged with captive adjustment nut.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Corner pipe wrench  1 in

Corner pipe wrench 1 in

overall length 315 320 320
Manufacturing process forged throughout forged throughout forged throughout
Jaw angle 45 45 45
Jaw capacity 45 45 45
Hardened and tempered jaw induction hardened induction hardened induction hardened
Material of pliers Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Pipe wrench and water pump pliers Pipe wrench and water pump pliers Pipe wrench and water pump pliers

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart