{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 68 mm | |
Overall length | 90 mm | |
Shank dimension | 10×30 mm | |
Number of cutting edges Z | 2 | |
Type of product | Wood drill |
Article number | 795150 68 | |
EAN / GTIN | 9002696298076 | |
Manufacturer number | 031006800 |