• The item cannot be ordered due to missing prices.

Forstner bit 18 mm

Article no.: 795150 18

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drill ⌀ 18 mm
    overall length 90 mm
    Shank dimension 8×30 mm
    Number of cutting edges Z 2
    Type of product Wood drill

    Identification numbers & Classifications

    Article number 795150 18
    EAN / GTIN 9002696009283
    Manufacturer number 031001800

    Description

    Version:

    Two-edged with cylindrical shank.
    Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

    Application:

    For drilling tear-free and accurate blind holes and through holes.

    Standard:

    DIN 7483 G

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart