• The item cannot be ordered due to missing prices.

Universal hole saw without centre drill 76 mm

Article no.: 788041 76

Select article variation and quantity

Hole ⌀ (mm) Unit price incl. VAT
  • Use with impact / without impact: not for impact drilling
  • Tool material: Carbide

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Use with impact / without impact not for impact drilling
    Tool material Carbide
    Number of cutting edges Z 3
    maximum cutting depth 60 mm
    For use on Switch boxes, cavity wall boxes and distribution boxes, recessed lighting
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 788041 76
    EAN / GTIN 4058546228767
    Manufacturer number 4932464931

    Description

    Version:

    Carbide teeth for a longer working life, even when drilling into dense materials. Wide and deep flutes for easy removal of the drilled core. Aggressive tooth geometry for up to 10x quicker drill progression in comparison to bi-metal hole saws. Ideal for use in the electronics area and installation area.

    Application:

    For drilling larger holes and breaking throughs in various materials: masonry, lightweight materials, plastics, and wood. Unsuitable for use in hard materials such as concrete, granite, natural stone and hard tiles with a hardness greater than 30 N/mm².

    Note:

    Use only with rotary drive (no impact).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart