• The item cannot be ordered due to missing prices.

Universal hole saw without centre drill, Hole ⌀: 82mm

Article no.: 788041 82

Select article variation and quantity

Hole ⌀ (mm) Unit price incl. VAT
  • Use with impact / without impact: not for impact drilling
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use with impact / without impact not for impact drilling
Tool material Carbide
Number of cutting edges Z 3
maximum cutting depth 60 mm
For use on Switch boxes, cavity wall boxes and distribution boxes, recessed lighting
Type of product Hole saw

Identification numbers & Classifications

Article number 788041 82
EAN / GTIN 4058546228774
Manufacturer number 4932464932

Description

Version:

Carbide teeth for a longer working life, even when drilling into dense materials. Wide and deep flutes for easy removal of the drilled core. Aggressive tooth geometry for up to 10x quicker drill progression in comparison to bi-metal hole saws. Ideal for use in the electronics area and installation area.

Application:

For drilling larger holes and breaking throughs in various materials: masonry, lightweight materials, plastics, and wood. Unsuitable for use in hard materials such as concrete, granite, natural stone and hard tiles with a hardness greater than 30 N/mm².

Note:

Use only with rotary drive (no impact).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart