{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 10 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Bit hexagon shank | E 6,3 | |
Flute length | 80 mm | |
overall length | 120 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787047 10 | |
EAN / GTIN | 9002740000228 | |
Manufacturer number | 0027201000100 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped multi-purpose drill bit, 1/4 inch (E 6.3) 10 mm |
||
Drill ⌀ | 10 | 10 |
overall length | 120 | 120 |
Shank | Plain shank | |
Tool material | Carbide | Carbide |
Flute length | 80 | 80 |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |