{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of drills | 5 | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Bit hexagon shank | E 6,3 | |
Drill ⌀ | 4 mm - 10 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787057 4-10 | |
EAN / GTIN | 9002740999959 | |
Manufacturer number | 100805100 | |
Manufacturer | ALPEN-MAYKESTAG GmbH, Urstein Nord 67, 5412 PUCH BEI HALLEIN, Austria, www.alpenmaykestag.com |