{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 8 mm | |
Number of drills | 2 | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Bit hexagon shank | E 6,3 | |
Overall length | 120 mm | |
Shank ⌀ | 10 | |
maximum speed | 200 min-1 | |
Type of product | Masonry drill |
Article number | 787035 8 | |
EAN / GTIN | 9002741151363 | |
Manufacturer number | 0000300082100 | |
Manufacturer | ALPEN-MAYKESTAG GmbH, Urstein Nord 67, 5412 PUCH BEI HALLEIN, Austria, www.alpenmaykestag.com |