• The item cannot be ordered due to missing prices.

Fine stoneware drill /tiles drill 5 mm

Article no.: 787035 5

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • maximum speed: 200

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 5 mm
Number of drills 2
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Bit hexagon shank E 6,3
overall length 105 mm
Shank ⌀ 10
maximum speed 200 min-1
Type of product Masonry drill

Identification numbers & Classifications

Article number 787035 5
EAN / GTIN 9002741169054
Manufacturer number 0000300052100

Description

Version:

2 pieces. A drill with a diamond-ground carbide tip with a patented centring tip for highly accurate start positioning and exact holes without break-outs. With 10 mm shank. A carbide drill for use in standard drill chucks. With 1/4 inch (E 6.3) hexagon shank.

Application:

For very hard stoneware tiles up to Mohs / scratch hardness class 9 and for glass and porcelain.

Note:

Not suitable for hammer drills. Maximum spindle speed 200 rpm. No cooling required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart