{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Charging time per battery | 45 min - 90 min | |
Input voltage | 230 V | |
Output voltage | 21 V | |
Weight | 0.6 kg | |
Type of product | Battery charger |
Article number | 770528 2 | |
EAN / GTIN | 4007081922494 | |
Manufacturer number | 1457642 |