• The item cannot be ordered due to missing prices.

Battery charger 1

Article no.: 770528 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Charging time per battery 50 min - 100 min
    Input voltage 230 V
    Output voltage 14.4 V
    Weight 0.6 kg
    Type of product Battery charger

    Identification numbers & Classifications

    Article number 770528 1
    EAN / GTIN 4007081053525
    Manufacturer number 1457282

    Description

    Suitable for:

    Li-ion quick-change battery: No. 770527

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart