{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Length cutter | 40 mm | |
Type of product | Scissors |
Article number | 763183 160 | |
EAN / GTIN | 4003773043362 | |
Manufacturer number | 95 03 160 SB |
This article |
Recommendations |
||
---|---|---|---|
Kevlar® shears, overall length: 160mm |
|||
overall length | 160 mm | 160 mm | 140 mm |
Length cutter | 40 mm | 40 mm | 40 mm |
Type of product | Scissors | Scissors | Scissors |