{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Length cutter | 40 mm | |
Type of product | Scissors |
Article number | 763185 160 | |
EAN / GTIN | 4045197596147 | |
Manufacturer number | 763185 160 |
This article |
Recommendations |
|
---|---|---|
Kevlar® scissors, overall length: 160mm |
||
overall length | 160 mm | 140 mm |
Length cutter | 40 mm | 40 mm |
Type of product | Scissors | Scissors |