• The item cannot be ordered due to missing prices.

Ideal snips Stainless steel (INOX) 280 mm

Article no.: 762000 280

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 280 mm
Length cutter 34 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 762000 280
EAN / GTIN 4010220020333
Manufacturer number D216-280-H

Description

Version:

Drop-forged. Bright finished head and open, painted handles.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart