• The item cannot be ordered due to missing prices.

Ideal snips Stainless steel (INOX), right-hand cutting, overall length: 260mm

Article no.: 762000 260

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 260 mm
Length cutter 30 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 762000 260
EAN / GTIN 4010220001295
Manufacturer number D216-260-H

Description

Version:

Drop-forged. Bright finished head and open, painted handles.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart