• The item cannot be ordered due to missing prices.

Slot-head screwdriver, non-sparking 8 mm

Article no.: 759720 8

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 8 mm
Blade length 150 mm
overall length 260 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 759720 8
EAN / GTIN 7630027454130
Manufacturer number GF0815B

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Material:

Copper-beryllium.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart