{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 4 mm | |
Blade length | 70 mm | |
overall length | 160 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 759720 4 | |
EAN / GTIN | 7630027454079 | |
Manufacturer number | GF0407B |
This article |
Recommendations |
|
---|---|---|
Slot-head screwdriver, non-sparking, Blade width b: 4mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 160 mm | 82 mm |
Blade length | 70 mm | 25 mm |
Blade width b | 4 mm | 4 mm |
Type of product | Screwdrivers | Screwdriver |